Beli omron water level control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Water Level Control (Kontrol Ketinggian Air)Deskripsi:For 1 water tankatribut:
- Frequency (Hz): 50/60
- DV Water Level Controlatribut:
- Function: Floatless Level Switch
- Voltage Rate (V): 220-240AC
- Current Rate (A): 5
- Mounting: Screw
- OMRON Liquid Level Control Relay (Leakage Relay Control)Deskripsi:Floatless level switch, plug-in, high functionality type, adjustable sensitivity, advanced operation, 11 pins, relay output, 100-240 VACFunctions : Conductive level controlatribut:
- Cable Length (m): 4000
- Installation Type: Socket
- Terminal: Plug-in
- Size (mm): 41
- Supply Voltage AC (V): 100-240
- Body Color: Black
- Contact description: 2 x SPDT
- Number of Inputs for Electrodes: 3
- Output Type: Relay
- OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung)Deskripsi:Compact, space-saving plug-in type, ideal for pump boards and built-in machinery. Large capacity switching of AC220V 5A (resistance load). DIN rail mounting improves workability. The wiring of the socket part can be replaced without changing the maintenance.atribut:
- Ambient Relative Humidity (RH): 45 to 85
- Cable Length (m): 1k or less (when using 600V0.75mm2 or 3 core fully insulated cabtire cable)
- Voltage Between Electrodes (V): AC 8
- Response Time (ms): 80 or less during operation 160 or less when returning
- Service Life: Electrical: 500,000 times or more Mechanical: 5,000,000 times or more
- Allowable Voltage fluctuation: 85 to 110% of rated voltage
- Control Target, Condition to Use: General water purification, sewage
- Current between Electrodes: AC about 1 mA or less
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Operating Ambient Temperature (°C): -10 to 55
- Operating Resistance Between Electrodes (ohm) (Recommended): 0 to about 4k
- Output: AC200V 5A (resistive load) AC200V 2A (inductive load cosΦ=0.4)
- Power Consumption (V/A): About 6.4
- Rated Voltage (V): AC200
- Return Resistance Between Electrodes (ohm) (Recommended Value): About 15k to more
- Type: For general use
- Withstand Voltage: AC2000V 50/60Hz 1min
- Onda Water Level Control Switch (Radar Air)Deskripsi:Mengatur level air dalam tangki penampungan secara otomatis sehingga pemakaian listrik lebih efisien.atribut:
- Material: Plastic ABS
- LARKIN Water Level ControlDeskripsi:Water Level Control With LcdSingle PhaseVoltage : 220VMerk : LarkinNote : Water Level Control , Siap Pakai Tidak Perlu Komponen Tambahan Atau Rakitan Tambahan*Jika Berminat Bisa Langsung Menghubungi Kami Langsung Untuk Memastikan Harag Dan Stok Barang Karena Harga Yang Dicantumkan Sewaktu-Waktu Dapat Berubah*atribut:
- Number of Phase: 1P (Single Phase)
- Input Voltage (V): 220
- MERCOID Submersible Level TransmitterDeskripsi:These bullet-nose level transmitters convert pressure readings into an electrical signal which is transmitted to a remote-control room or monitoring panel. They install into a pipe or conduit with a threaded probe or can be suspended in a tank with a hanging loop. These transmitters are commonly used for well, ground, and surface water monitoring, environmental remediation, and for monitoring pressure in water tanks.atribut:
- UNSPSC: 41111938
- Accuracy: ±0.25% of Full Scale
- Brand: MERCOID
- Connection Type: NPT
- Electrical Connections: Cable & Wire Leads
- Electrical Protection: Yes
- Housing Material: 316 Stainless Steel
- Maximum Loop Resistance (ohm): 900
- Minimum Operating Temperature (°F): 0
- Minimum Pressure (PSI): 0
- Output (mA DC): 4 to 20
- Process Connection Size (inch): 1/2 in
- Response Time (msec): 50
- Seal Material: Fluoroelastomer
- Standards: CE
- Thermal Error: ±0.02%
- LARKIN Water Level Control Radar TypeDeskripsi:Float SwitchFluid Level Conroller With Weight and Cableatribut:
- Color: Blue
- HANYOUNG NUX Floatless Switchatribut:
- Power Voltage (V): 110 a.c. 50/60Hz, 220 a.c. 50/60Hz
- Allowable Voltage Fluctuation Range: ±10 % of power voltage
- Inter-electrode Voltage (secondary voltage) (V): Low: 8 a.c; High: 24 a.c
- Response Time (ms): 80 max. for operation; 160 max. for return
- Inter-electrode Operational Resistance (kΩ): Low: 0 - Approx. 7; High: 0 - Approx. 27
- Ambient Humidity: 35 - 85% RH (without condensation)
- Ambient Temperature (°C): -10 - 50
- Control Output: Relay contact outputs: (1c): 250 V a.c 5 A (resistive load)
- Dielectric Strength (V): 2000 a.c 50/60Hz for 1 min (1st terminal - 2nd terminal)
- Insulation Resistance (MΩ): Min. 100 (500 V d.c Mega), conductive and exposed unfilled metal par
- Inter-electrode Return Resistance (kΩ): Low: Approx. 15; High: Approx. 38
- Life: Mechanical : min. 5 million times (relay type), Electrical : 500,000 times min (resistive load)
- Power Consumption (V/A): Approx. 3.2
- Shock Resistance (m/s): 300
- Vibration Resistance: 10 - 55Hz (1 minute cycle) single amplitude: 0.76mm X, Y, Zeach direction 2 hours
- OMRON Level Controller 61F-GN AC110/220atribut:
- Family Type: 61F(N)
- Product Code: 61FG1071M
- Fort Power Multimeter / Meter Multifungsi Digital (Meter Panel Multifungsi)atribut:
- Number of Phase: 3Phase
- Voltage Range (V): 0-450 AC
- Ampere Range (A): 0-9999/5/1
- Frequency Range (Hz): 45-65
- Operating Power (V): 200-240 AC
- Number of Wire: 4wire
- Size: 96x96
- Fort Digital AC Ampere Meter (Amperemeter)Deskripsi:AC Digital Ampermeter:- For single phase- For 3 phase by selector switch
- Panasonic Floatless Relay UnitDeskripsi:(Repair) Standard alarm relay unitatribut:
- Type: Solid state/relay
- Standard: 21F-USW
Daftar Harga omron water level control Terbaru October 2026
| OMRON Level Controller 61F Type (Pengontrol Level) | Rp599.900 |
| Fort Water Level Control (Kontrol Ketinggian Air) | Rp189.900 |
| DV Water Level Control | Rp379.900 |
| OMRON Liquid Level Control Relay (Leakage Relay Control) | Rp1.299.900 |
| OMRON Floatless Switch (Plug-In Type) 61F-GP (Saklar Tanpa Pelampung) | Rp3.599.900 |
| Onda Water Level Control Switch (Radar Air) | Rp79.900 |
| LARKIN Water Level Control | Rp669.900 |
| MERCOID Submersible Level Transmitter | Rp21.999.900 |
| LARKIN Water Level Control Radar Type | Rp119.900 |
| HANYOUNG NUX Floatless Switch | Rp139.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/c4P102413436-2.jpg)
/bwP103846428-2.jpg)

/rmP110150994-1.jpg)
%2061F-GP%20(Saklar%20Tanpa%20Pelampung)/6kP106899236-1.jpg)
/axP106800393-1.jpg)




/5xP104050213-138.jpg)
/P102084373-1.jpg)
/c5P103846437-1.jpg)


/08P109538008-1.jpg)
/9sP103842352-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)